Zoro Homepage
This item is Discontinued.
Abb Non-Illuminated Push Button, 22 mm, 1NO/1NC, White P9M-PNBSN30N0

Non-Illuminated Push Button, 22 mm, 1NO/1NC, White (Discontinued)

  • Mfr # P9M-PNBSN30N0
  • Zoro # G6376255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-PNBSN30N0
Zoro #
G6376255
UPC #
-
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary Push
Head Material
Plastic
NEMA Rating
1, 13, 3, 3R, 3S, 4, 4X 12
Type of Operator
Extended Button
Color
White
Contact Form
1NO/1NC
Bezel
Plastic
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Extended Push Button Operator
Bezel Material
Plastic
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
Basic Material
Plastic
Material
Plastic
IP Rating
IP66
Product Type
Push Button Operators
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Head Color
White
Push Button Style
Extended

Description

Extended Push Button Operator, 22 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color White, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 13, 3, 3R, 3S, 4, 4X 12, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.