Shop ABB
Create Account
NON-INS BTT SPLICE 4-3 AWG LEN 1.12, 15PK
- Mfr # 2F-4
- Zoro # G124452133
product price:Â
$
123.99
/pk of 15, $8.27/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2F-4
- Zoro #
- G124452133
- UPC #
- 786210800141
- Country of Origin
- Mexico
Description
Non-Insulated Butt Splice, Length 1.12 Inches, Width 0.377 Inch, Wire Range 4-3 AWG, Copper, Tin Plated. Category: Wire or cable compression splice. Material: Copper. Finish: Electro -Tin Plated. Color: Metallic. Voltage Rating: 600 V. Temperature Rating: 150 C. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.