Shop ABB
Create Account
NON-INS FEM .250X.032 DISC NO16-14, 1000PK
- Mfr # B250
- Zoro # G424299841
product price:Â
$
52,284.99
/pk of 1000, $52.28/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B250
- Zoro #
- G424299841
- UPC #
- 786210809915
- Country of Origin
- United States
Description
Non-Insulated Female Disconnect, Length .73 Inches, Width .31 Inches, Tab Size .250x.032, Wire Range #16-#14 AWG, Copper, Tin Plated, 1000 Pack. General Characteristics. Category : Wire terminal disconnect. Special Features : Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Material : Brass. Finish : Tin Plated. Color : Metallic. Insulation : None. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E66716
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.