Shop ABB
Create Account
NON-INS FORK TERM 12-10 No8, 50PK
- Mfr # C10-8F
- Zoro # G524299895
product price:Â
$
7,359.99
/pk of 50, $147.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C10-8F
- Zoro #
- G524299895
- UPC #
- 786210803456
- Country of Origin
- United States
Description
Non-Insulated Fork Terminal, Length .82 Inches, Width .38 Inches, Bolt Hole #8, Wire Range #12-#10 AWG, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : These non-insulated fork terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Voltage Rating : 600 V. Material : Copper. Color : Metallic. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 12-10 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.