Shop ABB

NON-INS HITEMP RING TERM 16-14 No12, 100PK

  • Mfr # NW14-12
  • Zoro # G224300341

product price: 
$
41,978.99
/pk of 100, $419.79/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NW14-12
Zoro #
G224300341
UPC #
786210769813
Country of Origin
United States

Description

Non-Insulated High-Temperature Ring Terminal, Length .66 Inches, Width .31 Inches, Bolt Hole #12, Wire Range #16-#14 AWG, 1200 Degree Fahrenheit Maximum, Nickel Alloy, Plain Finish. General Characteristics. Category : Electrical terminals. Special Features : For easily installed, permanent terminations of solid, round, or stranded nichrome wires as used in toasters, heaters, etc. Voltage Rating : 600 V. Material : Nickel Alloy. Color : Metallic. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.