Shop ABB

NON-INS RING TERM, 22-16, 5/16, MET, 100PK

  • Mfr # A18-516
  • Zoro # G424451065

product price: 
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A18-516
Zoro #
G424451065
UPC #
786210597836
Country of Origin
United States

Description

Non-Insulated Ring Terminal, Length.92 Inches, Width.50 Inches, Bolt Hole 5/16 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated. General Characteristics. Category: Electrical terminals. Special Features: These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Voltage Rating: 600 V. Material: Copper. Color: Metallic. Dimensions and Classifications. Brand Name: Sta-Kon. Standard: UL E9809. Wire Size: 22-16 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.