Zoro Homepage

Non-Metallic Conduit, 1 in Trade Size, 10 ft, PVC

  • Mfr # 12008-010

  • Zoro # G111384478


product price: $28.49
/ea

Key Features

Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12008-010
Zoro #
G111384478
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in
Nominal Length
10 ft

Details

Item
Non-Metallic Conduit
Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.