Zoro Homepage

Non-Metallic Conduit, 3/4 in Trade Size, 6 ft, PVC

  • Mfr # 150ERB

  • Zoro # G611384473


product price: $38.29
/ea

Key Features

Material
PVC
Liquid Tight Conduit Application
Provide Protection for Outdoor Electrical Applications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150ERB
Zoro #
G611384473
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Nominal Length
6 ft

Details

Item
Non-Metallic Conduit
Material
PVC
Liquid Tight Conduit Application
Provide Protection for Outdoor Electrical Applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.