Zoro Homepage

Non-Metallic Tube, Conduit Use, 3/4 in, PVC

  • Mfr # 3032208

  • Zoro # G004068096


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
3/4 in
Material
PVC
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032208
Zoro #
G004068096
UPC #
88700510135
Country of Origin
China

Details

Item
Non-Metallic Tube
Nominal/Conduit Pipe
3/4 in
Material
PVC
For Use With
Conduit

Description

Features
  • Ez Flex Electrical Non-Metallic Tubing
  • Corrugated Design Allows Bending By Hand
  • Wire Pulling Is Easier And Faster
  • Ul Approved
  • 100 ft. Conduit PVC Electrical Non- Metallic Tubing
Specifications
  • Size: 0.75 in.
  • Dimension: 9" H x 18.5" W x 18.5" L
  • Weight: 11.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.