Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Nonfusible Disconnect Switch, 100 A, 600 V, 3 pole (Discontinued)

  • Mfr # OT100F3
  • Zoro # G000418208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT100F3
Zoro #
G000418208
UPC #
-
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Voltage
600 V
Number of Poles
3
Amps
100 A

Description

Non-Fused Disconnect Switch, 100 Amp, Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.