Zoro Homepage

Nonfusible Disconnect Switch, 30 A, 480 V, 3 pole

  • Mfr # OT25FT3

  • Zoro # G7739030


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
30 A
Phase
Three
Voltage
480 V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT25FT3
Zoro #
G7739030
UPC #
80432541546
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
30 A
Phase
Three
Voltage
480 V
Number of Poles
3
Amps
30 A

Description

ROTARY DISCONNECT, 480VAC, WITH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.