Zoro Homepage
This item is Discontinued.
Abb Nonfusible Safety Switch, Heavy Duty, 600V AC, 200 A, NEMA 3R EOHU364RK

Nonfusible Safety Switch, Heavy Duty, 600V AC, 200 A, NEMA 3R (Discontinued)

  • Mfr # EOHU364RK
  • Zoro # G0945875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOHU364RK
Zoro #
G0945875
UPC #
-
Country of Origin
Unknown

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
NEMA Enclosure Type
3R
Number of Poles
3
Amps AC
200 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.