Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Nonfusible Safety Switch, Heavy Duty, 600V AC, 60 A, NEMA 1 EOHU362K

Nonfusible Safety Switch, Heavy Duty, 600V AC, 60 A, NEMA 1 (Discontinued)

  • Mfr # EOHU362K
  • Zoro # G1013678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOHU362K
Zoro #
G1013678
UPC #
-
Country of Origin
Unknown

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
NEMA Enclosure Type
1
Number of Poles
3
Amps AC
60 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.