Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Noninsulated Connector, 1 In., Steel 5234-TB

Noninsulated Connector, 1 In., Steel (Discontinued)

  • Mfr # 5234-TB
  • Zoro # G2197772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5234-TB
Zoro #
G2197772
UPC #
786210052342
Country of Origin
Unknown

Dimensions

Conduit Size
1"
Conduit Trade Size
1 in

Details

Conduit Fitting Material
Steel/Malleable Iron
Color
Gray
Insulated
No
Item
Liquid Tight Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
External Grounding Lug
No
Color - Conduit Fitting
Gray
Material
Malleable Iron/Steel
Connector Type
Straight
Style - Connector
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
For Use With
Metallic Flexible Conduit

Description

Liquid Tight Conduit Fitting, Insulated No, Malleable Iron/Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.