Zoro Homepage

Nonmetallic Cable Connector, 1/2KO, 0.94In

  • Mfr # 3300

  • Zoro # G3459102


product price: $2.55
/ea

Key Features

Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Material - Cable Connector
Thermoplastic
Box Connection
1/2 in NPT
Cable Clamping Method
Snap-In Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300
Zoro #
G3459102
UPC #
786210033006
Country of Origin
United States

Dimensions

Knockout Size
1/2"
UL/CSA NM/NMC Cable Size
10/3, 12/3, 14/3, 10/2, 12/2, 14/2 NM Cables
Overall Length
1 3/8 in
Overall Height
1 5/16 in
Compatible Knockout Trade Size
1/2 in
Trade Size
1/2 in
Size
1/2 Inch

Details

Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Material - Cable Connector
Thermoplastic
Box Connection
1/2 in NPT
Cable Clamping Method
Snap-In Style
Insulated
Yes
Use With - Nonmetallic Building Cable
(1) 10/2, (1) 12/2, Oval Cable: (1) 14/2
Standards
UL Class 94 V-1
Material
Thermoplastic
Cable Opening Max.
0.56 in
Item
Plastic Connector, Snap-In
Type
Connectors-Straight
For Minimum Cable OD
1.63 mm
Connection Orientation
Straight
Connection Type
Push-In
For Use With
10/2, 12/2, Oval Cable: 14/2
For Maximum Cable OD
5.19 mm
Connector Style
Straight
Color
Gray
Application
For use with non-metallic sheathed cable and flexible cord
Colour
Grey
Construction type
No thread
Standard
UL e17583
Type of connection
Snap connection

Description

Plastic Connector, Snap-In, Box Connection 1/2 in NPT, For Use With 10/2, 12/2, Oval Cable: 14/2, Insulated Yes, Thermoplastic, Standards UL Class 94 V-1, Cable Clamping Method Plastic Wedge, Cable Opening Max. 0.56 in, Color Gray, Connection Orientation Straight, Connection Type Push-In, Connector Style Straight, For Maximum Cable OD 5.19 mm, For Minimum Cable OD 1.63 mm, Overall Height 1 5/16 in, Overall Length 1 3/8 in, Trade Size 1/2 in, Compatible Knockout Trade Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.