Zoro Homepage

Nonmetallic Cable Connector, 1/2KO, 1.00In

  • Mfr # 3201-TB

  • Zoro # G2792693


product price: $3.59
/ea

Key Features

Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Material - Cable Connector
Thermoplastic
Box Connection
1/2 in NPT
Cable Clamping Method
Snap-In Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201-TB
Zoro #
G2792693
UPC #
786210032016
Country of Origin
United States

Dimensions

UL/CSA NM/NMC Cable Size
10/3, 12/3, 14/3, 10/2, 12/2, 14/2 NM Cables
Knockout Size
1/2"
Trade Size
1/2 in
Overall Length
1 3/8 in
Compatible Knockout Trade Size
1/2 in
Overall Height
1 in
Size
1/2 Inch

Details

Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Material - Cable Connector
Thermoplastic
Box Connection
1/2 in NPT
Cable Clamping Method
Snap-In Style
Insulated
Yes
Use With - Nonmetallic Building Cable
(1) 10/2, (1) 10/3; (2) 14/2, (1) 12/2, (1) 12/3, (1) 14/3, (2) 12/2, Oval Cable: (1) 14/2
Item
Plastic Connector, Snap-In
Cable Opening Max.
2.03 in
Material
Thermoplastic
Standards
UL Class 94 V-1
Type
Connectors-Straight
Connection Orientation
Straight
For Use With
10/2, 10/3, 12/2, 12/3, 14/3, Oval Cable: 14/2, Oval Cable: 14/2, 12/2, 10/2, 14/3, 12/3, 10/3
For Maximum Cable OD
5.19 mm
Connector Style
Straight
Color
Gray
For Minimum Cable OD
1.63 mm
Connection Type
Push-In
Colour
Grey
Application
For use with non-metallic sheathed cable and flexible cord
Construction type
No thread
Standard
UL e17583
Type of connection
Snap connection

Description

Plastic Connector, Snap-In, Box Connection 1/2 in NPT, For Use With 10/2, 10/3, 12/2, 12/3, 14/3, Oval Cable: 14/2, Oval Cable: 14/2, 12/2, 10/2, 14/3, 12/3, 10/3, Insulated Yes, Thermoplastic, Standards UL Class 94 V-1, Cable Clamping Method Plastic Wedge, Cable Opening Max. 2.03 in, Color Gray, Connection Orientation Straight, Connection Type Push-In, Connector Style Straight, For Maximum Cable OD 5.19 mm, For Minimum Cable OD 1.63 mm, Overall Height 1 in, Overall Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.