Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Nonmetallic Cable Connector, 3/4KO, 1.31In 3202

Nonmetallic Cable Connector, 3/4KO, 1.31In (Discontinued)

  • Mfr # 3202
  • Zoro # G1741984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3202
Zoro #
G1741984
UPC #
-
Country of Origin
United States

Dimensions

UL/CSA NM/NMC Cable Size
10/3, 12/3, 14/3, 10/2, 12/2, 14/2 NM Cables
Knockout Size
3/4"

Details

Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
Style - Connector
Straight
Material - Cable Connector
Thermoplastic
Box Connection
3/4 in NPT, Snap In
Cable Clamping Method
Plastic Wedge
Insulated
Yes
Use With - Nonmetallic Building Cable
(1) 6/3; (2) 14/2, (2) 10/2, (2) 12/2, (2) 14/3, Oval Cable: (1) 8/3
Standards
UL Class 94 V-1
Material
Plastic
Cable Opening Max.
0.875 in
Item
Nonmetallic Sheath Cable Connector

Description

Nonmetallic Sheath Cable Connector, Style - Connector Straight, Material - Cable Connector Thermoplastic, Box Connection 3/4 in NPT, Snap In, Cable Clamping Method Plastic Wedge, Insulated Yes, Use With - Nonmetallic Building Cable (1) 6/3; (2) 14/2, (2) 10/2, (2) 12/2, (2) 14/3, Oval Cable: (1) 8/3, Standards UL Class 94 V-1, Cable Opening Max. 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.