Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Short Barrel, Copper, Brown

  • Mfr # 54107NT

  • Zoro # G3719423


product price: $8.89
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54107NT
Zoro #
G3719423
UPC #
786209867933
Country of Origin
Mexico

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.70 in
Length
1-1/2"
Barrel Length
Short
Width
0.41"
Cable Size
2 to 3 AWG
Length (Straight Wireway)
1.5 in
Tongue Length
0.65 in
Barrel Outside Diameter
0.41 in
For Stranded Copper Wire Size - Minimum
3 AWG
Overall Width
0.41 in
Overall Length
1.5 in
Hole Size
0.25 in
For Stranded Copper Wire Size - Maximum
2 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
33
Color Code
Brown
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Hole Center to End
0.25 in
Connector Type
Standard Barrel
Peep Hole
Yes
Plate Material
Electro Tin
Tongue Style
Narrow
Contact Finish
Tin
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Color
Brown
Voltage Rating
35 kV
Product Type
Standard Barrel - Narrow Tongue
Product Name
ELECTRICAL TERMINAL
Insulated
No
Surface protection
Tinned
Connecting angle
180° (horizontal)
Insulation
None
Number of mounting holes
1
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.7 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 3 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.41 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.