Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Standard Barrel, Copper, Yellow

  • Mfr # 54113

  • Zoro # G0863147


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54113
Zoro #
G0863147
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Standard
Width
1.13"
Length
2.6"
Cable Size
250 kcmil
For Stranded Copper Wire Size - Maximum
250 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
Yes
Die Code
62
Color Code
Yellow
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Connector Type
Standard Barrel
Color
Yellow
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Insulated
No
Number of Holes
1
Type
Standard Barrel
Voltage Rating
35 kV
Insulation
None
Connecting angle
180° (horizontal)
Surface protection
Tinned

Description

Compression Lug,250 Kcm,L 2.60 In,Ylw, Barrel Size Standard, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.