Zoro Homepage

One-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Short Barrel, Copper, Red

  • Mfr # 54130UB

  • Zoro # G3689725


product price: $2.99
/ea

Key Features

For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54130UB
Zoro #
G3689725
UPC #
786210807492
Country of Origin
Mexico

Dimensions

For Wire Size
8 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.06 in
Barrel Length
Short
Length
7/8"
Cable Size
8 AWG
Width
0.45"
Length (Straight Wireway)
0.88 in
Overall Width
0.47 in
For Stranded Copper Wire Size - Maximum
8 AWG
Hole Size
0.25 in
Tongue Length
0.56 in
Barrel Outside Diameter
0.25 in
Overall Length
0.88 in
AWG size
8

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Inspection Hole
Yes
Die Code
21
Color Code
Red
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Tongue Style
Standard
Plate Material
Electro Tin
Connector Type
Standard Barrel
Hole Center to End
0.239 in
Peep Hole
Yes
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Contact Finish
Tin
Maximum Voltage
35 kV AC
Color
Red
Product Name
ELECTRICAL TERMINAL
Voltage Rating
35 kV
Product Type
Standard Barrel 90 Degree Bend
Insulated
No
Connecting angle
90°
Insulation
None
Surface protection
Tinned
Number of mounting holes
1
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Red, Die Code 21, Tongue Angle 90 Degrees Angled, Tongue Width 0.06 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.25 in, Connector Type Angled Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.