Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54160
Zoro #
G2845446
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
2/0
Width
0.83"
Length
2.25"
Stud Size
1/2"
Barrel Length
Short
Length (Straight Wireway)
2.25 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Black
Tongue Style
Standard
Item
One-Hole Lug Compression Connector
Peep Hole
Yes
Plate Material
Tin
Die Code
45
Hole Center to End
0.500 in
Description
One-Hole Lug Compression Connector, Color Code Black, Die Code 45, Material Copper, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.