Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54168
Zoro #
G1109534
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
4/0
Width
1.03"
Length
2.13"
Stud Size
5/16"
Barrel Length
Short
Length (Straight Wireway)
2.13 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Purple
Hole Center to End
0.380 in
Plate Material
Tin
Die Code
54
Item
One-Hole Lug Compression Connector
Peep Hole
Yes
Tongue Style
Slotted
Description
One-Hole Lug Compression Connector, Color Code Purple, Die Code 54, Material Copper, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.