Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb One Hole Lug Compression Connector, 6 AWG 54135

One Hole Lug Compression Connector, 6 AWG (Discontinued)

  • Mfr # 54135
  • Zoro # G2431396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54135
Zoro #
G2431396
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.60"
Length
1.39"
Barrel Length
Short
Stud Size
5/16"
Length (Straight Wireway)
1.39 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Blue
Die Code
24
Item
One-Hole Lug Compression Connector
Tongue Style
Standard
Hole Center to End
0.300"
Peep Hole
Yes
Plate Material
Tin

Description

One-Hole Lug Compression Connector, Color Code Blue, Die Code 24, Material Copper, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.