Zoro Homepage

ONU3PB, RCS-ON 25A

  • Mfr # ONU3PB

  • Zoro # G2046509


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Product Net Height
48 mm
Rated Operational Current DC-21B (Ie)
(440 V) 20 A(600 V) 16 A
Color
Black
Terminal Type
Screw Terminals
Product Net Depth / Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONU3PB
Zoro #
G2046509
UPC #
66201910240
Country of Origin
Denmark

Dimensions

Product Net Height
48 mm
Product Net Depth / Length
104 mm
Product Net Width
48 mm

Details

Rated Operational Current DC-21B (Ie)
(440 V) 20 A(600 V) 16 A
Color
Black
Terminal Type
Screw Terminals
Rated Short-time Withstand Current (Icw)
for 3 s 0.1 kA
Mounting Type
Snap-on door mounting
Conventional Free-air Thermal Current (Ith)
q = 40 °C 25 A
Rated Continuous Thermal Current
FullyEnclosed 25 A
Rated Operational Current AC-22A (Ie)
(500 V) 20 A(690 V) 20 A
Ampere Rating UL/CSA
600 V AC 25 A
Environmental Information
1SCC302003D0201
Enclosure Type
Not enclosed
Special Functions
Change-over switch: With 0-position: 12 o'clock, step angle 60°, front plate 1-0-2
Rated Operational Voltage
400 V
Rated Impulse Withstand Voltage (Uimp)
4 kV
Number of Contacts
6
Number of Poles
3
Handle Type
Basic handle

Description

RCS-ON 25A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.