Other Power Distribution Contacts and Accessories, 20PK
- Mfr # 54508
- Zoro # G916132557
product price:Â
$
6.55
/pk of 20, $0.33/ea
Sold in multiples of 2Â pks for
$13.10
Key Features
Type
2-Way
Maximum Voltage
600V to 35 kV
Diameter
0.47 in
Length
1.5 in
Standards
UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54508
- Zoro #
- G916132557
- UPC #
- -
- Country of Origin
- Mexico
- Type
- 2-Way
- Maximum Voltage
- 600V to 35 kV
- Standards
- UL, CSA
Dimensions
- Diameter
- 0.47 in
- Length
- 1.5 in
Description
1.5'' L, 600 V to 35 kV, 1 AWG, Green, Electro Tin Plated Wrot Copper, Standard Barrel, 2-Way, Compression Cable Splice
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.