Zoro Homepage

Other Power Distribution Contacts and Accessories

  • Mfr # 54854BE

  • Zoro # G116128695


product price: $7.65
/ea

Key Features

Max. Voltage
600 V to 35 kV
Stud Size
1/4 in
Standards
UL, CSA
Overall Length
2.31 in
Material
High Conductivity Electro Tin Plated Wrought Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54854BE
Zoro #
G116128695
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/4 in
Overall Length
2.31 in

Details

Max. Voltage
600 V to 35 kV
Standards
UL, CSA
Material
High Conductivity Electro Tin Plated Wrought Copper
Color
Gray

Description

600 V to 35 kV, 1/4'' Stud, 2.31'' L, 4 AWG, Gray, Electro Tin Plated Wrought Copper, 2-Hole, Blind End, Long, Straight Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.