Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Power Distribution Contacts and Accessories

  • Mfr # 54858BE

  • Zoro # G416128784


product price: $27.95
/ea

Key Features

Color
Green
Max. Voltage
600 V to 35 KV
Material
Electro Tin Plated Wrought Copper
Standards
UL, CSA
Overall Length
2.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54858BE
Zoro #
G416128784
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.97 in
Stud Size
5/16 in

Details

Color
Green
Max. Voltage
600 V to 35 KV
Material
Electro Tin Plated Wrought Copper
Standards
UL, CSA

Description

600 V to 35 kV, 5/16'' Stud, 2.97'' L, 1 AWG, Green, Electro Tin Plated Wrought Copper, 2-Hole, Blind End, Long, Straight Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.