Zoro Homepage

Other Power Distribution Contacts and Accessories

  • Mfr # 54920BE

  • Zoro # G716128712


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Stud Size
5/8 in
Overall Length
4.39 in
Standards
UL, CSA
Color
Green
Max. Voltage
600 V to 35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54920BE
Zoro #
G716128712
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/8 in
Overall Length
4.39 in

Details

Standards
UL, CSA
Color
Green
Max. Voltage
600 V to 35 kV
Material
High Conductivity Electro Tin Plated Wrought Copper

Description

600 V to 35 kV, 5/8'' Stud, 4.39'' L, 600 KCMIL, Green, Electro Tin Plated Wrought Copper, 1-Hole, Blind End, Long, Straight Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.