Zoro Homepage

Other Power Distribution Contacts and Accessories Gold

  • Mfr # 60522-TB

  • Zoro # G216132479


product price: $7.59
/ea

Key Features

Maximum Voltage
600 V to 35 kV
Color
Gold
Type
2-Way
Material
Wrought Electro Tin Plated Aluminum
Maximum Operating Temperature
90 Deg C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60522-TB
Zoro #
G216132479
UPC #
78621060522
Country of Origin
Mexico

Dimensions

Length
2.38 in

Details

Maximum Voltage
600 V to 35 kV
Color
Gold
Type
2-Way
Material
Wrought Electro Tin Plated Aluminum
Maximum Operating Temperature
90 Deg C
Standards
UL, CSA

Description

2.38'' L, 600 V to 35 kV, 1 AWG Stranded, Gold, Wrought Electro Tin Plated Aluminum, 2-Way, Splice Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.