
Other Safety Switches and Disconnects EA
Mfr # EOH361K
Zoro # G316524693
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Number of Poles
3
AC Voltage Rating
600 V
Type
General Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EOH361K
Zoro #
G316524693
UPC #
-
Country of Origin
United States
Details
Current Rating
30 A
Number of Poles
3
AC Voltage Rating
600 V
Type
General Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.