Zoro Homepage

Other Safety Switches and Disconnects EA

  • Mfr # EOHU362K

  • Zoro # G016524658


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
AC Voltage Rating
600 V
Number of Poles
3
Type
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOHU362K
Zoro #
G016524658
UPC #
-
Country of Origin
United States

Details

Current Rating
60 A
AC Voltage Rating
600 V
Number of Poles
3
Type
General Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.