Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box Covers Steel, Pre-Galvanized, Silver

  • Mfr # 52 C 14

  • Zoro # G408238088


product price: $77.29
/pk 50, $1.55/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Pre-Galvanized
Size
4 Inches
Color
Silver
Standards
UL E2969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52 C 14
Zoro #
G408238088
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4 Inches

Details

Item
Outlet Box Covers
Material
Steel
Finish
Pre-Galvanized
Color
Silver
Standards
UL E2969

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.