Zoro Homepage

Outlet Boxes/Covers/Accessories 25BOX, 25PK

  • Mfr # WA-186

  • Zoro # G221851921


product price: $21.55
/pk 25, $0.86/ea

Key Features

Material
Steel
Trade Size
3 in
Size
4-1/2 in
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-186
Zoro #
G221851921
UPC #
-
Country of Origin
Mexico

Dimensions

Trade Size
3 in
Size
4-1/2 in

Details

Material
Steel
Standards
CSA

Description

3in x 2in, Zinc Plated Steel, IMC/Rigid Conduit Reducing Washer

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.