Outlet Boxes/Covers/Accessories
- Mfr # 52171-CVX
- Zoro # G116150450
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Capacity
30.3 Cubic
Material
Pre-Galvanized Steel
Overall Width
4 in
Overall Depth
2-1/2 in
Mounting
Wall/Ceiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52171-CVX
- Zoro #
- G116150450
- UPC #
- 78599115727
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Depth
- 2-1/2 in
- Height
- 4 in
Details
- Capacity
- 30.3 Cubic
- Material
- Pre-Galvanized Steel
- Mounting
- Wall/Ceiling
- Knockouts
- 2
- Standards
- UL E2969
Description
4'' x 2-1/2 x 4'', 2 1/2'' and 3/4'' Knockout, 30.3 Cu Inch, Silver, Pre-Galvanized Steel, Armored Cable C-3 ClA, Wall/Ceiling Mount, 1-Outlet, Welded, Conduit Square Box 25 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.