
Outlet Boxes/Covers/Accessories EA
Mfr # 148AL
Zoro # G821853448
product price: $12.85
/eaKey Features
Trade Size
3 in
Thickness
13/32 in
Standards
CSA C22.2
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148AL
Zoro #
G821853448
UPC #
30786210801248
Country of Origin
Mexico
Dimensions
Trade Size
3 in
Thickness
13/32 in
Details
Standards
CSA C22.2
Material
Aluminum
Description
3in, Copper-Free Aluminum, Threaded
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.