Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # LXWLE-25

  • Zoro # G116150290


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Knockouts
7
Height
3 in
Number of Gangs
1
Overall Depth
2-1/2 in
Standards
UL 514A, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXWLE-25
Zoro #
G116150290
UPC #
785991118957
Country of Origin
China

Dimensions

Height
3 in
Overall Depth
2-1/2 in
Overall Width
2 in

Details

Knockouts
7
Number of Gangs
1
Standards
UL 514A, CSA
Capacity
12.5 Cu
Clamp Type
C-5 Type Non-Metallic Sheathed Cable
Material
Pre-Galvanized Steel, ASTM G90-U 0.062 Inch Steel

Description

2'' x 2-1/2'' x 3'', 1-Gang, 7-Knockout, 12.5 Cu Inch, Silver Pre-Galvanized Steel, Gangable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.