
Outlet Electrical Box, 30.3 cu. in., Square, Steel (Discontinued)
- Mfr # 52171-B-1234
- Zoro # G2204947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52171-B-1234
Zoro #
G2204947
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Depth
2-1/8"
Height
4"
Details
Item
Outlet Electrical Box
Capacity
30.3 cu. in.
Box Type
Square
Material
Steel
Color
Silver
Standards
UL E2969
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.