Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Overload Relay, 0.40 to 0.65A, Class 10, 3P EF19-1.0

Overload Relay, 0.40 to 0.65A, Class 10, 3P (Discontinued)

  • Mfr # EF19-1.0
  • Zoro # G1052186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF19-1.0
Zoro #
G1052186
UPC #
094714073054
Country of Origin
Poland

Dimensions

Width
1.77"
Height
3.83"
Depth
2.08"
Body Width - Relay
1.77 in
Body Depth - Relay
2.08 in
Body Height - Relay
3.83 in
Overall Height - Relay
3.83 in

Details

Item - Relay
IEC Style Overload Relay
Item
Overload Relay
Use With - Contactors and Starters
CL01, CL02, CL04, CL25, CL45 Contactors, Mfr. Series CL00
Current Range
0.40 to 0.65A
Overload Relay Current Range
0.40 to 0.65A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
Series RT, Class 10
Sensing Method
Bimetallic
Reset Type - Relay
Manual
Separate Mounting
Yes, Additional Items Needed
For Use With
CL00, CL01, CL02, CL25, CL04, CL45 Contactors
Standards
CSA, IEC, UL
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Trip Class
10
Features
Manual Reset
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Standards CSA, IEC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.