Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Overload Relay, 54 to 65A, Class 20, 3P EF65-70

Overload Relay, 54 to 65A, Class 20, 3P (Discontinued)

  • Mfr # EF65-70
  • Zoro # G3346113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF65-70
Zoro #
G3346113
UPC #
017018136539
Country of Origin
Poland

Dimensions

Width
2.44"
Height
4.32"
Depth
2.24"
Body Depth - Relay
2.24 in
Body Width - Relay
2.44 in
Body Height - Relay
4.32 in
Overall Height - Relay
4.32 in

Details

Item - Relay
IEC Style Overload Relay
Item
Overload Relay
Current Range
54.0 to 65.0A
Use With - Contactors and Starters
CL08, CL09, CL10 Contactors, Mfr. Series CL07
Overload Relay Current Range
54 to 65A
Trip Class - Overload
20
Number of Poles
3
Frame / Series / Class / Code
Series RT, Class 10
Sensing Method
Bimetallic
Reset Type - Relay
Auto, Manual
Separate Mounting
Yes, Additional Items Needed
Features
Manual and Auto Reset
For Use With
CL07, CL08, CL09, CL10 Contactors
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Trip Class
20
Standards
CSA, IEC, UL
Starter Type
IEC

Description

Overload Relay, Trip Class 20, Number of Poles 3, Standards CSA, IEC, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.