Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Ovrload Rely, 21 to 26A, Class 10, Bimetllc EF45-30

Ovrload Rely, 21 to 26A, Class 10, Bimetllc (Discontinued)

  • Mfr # EF45-30
  • Zoro # G0860264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF45-30
Zoro #
G0860264
UPC #
-
Country of Origin
Poland

Dimensions

Width
1.77"
Height
3.83"
Depth
2.08"
Body Height - Relay
3.83 in
Body Depth - Relay
2.08 in
Body Width - Relay
1.77 in
Overall Height - Relay
3.83 in

Details

Item - Relay
IEC Style Overload Relay
Item
Overload Relay
Use With - Contactors and Starters
CL45 Contactors, Mfr. Series CL04
Current Range
21.0 to 26.0A
Overload Relay Current Range
21 to 26A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
Series RT, Class 10
Reset Type - Relay
Manual
Sensing Method
Bimetallic
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Trip Class
10
Features
Manual Reset
Standards
CSA, IEC, UL
For Use With
CL04, CL45 Contactors
Separate Mounting
Yes, Additional Items Needed
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Standards CSA, IEC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.