Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Ovrload Rely, 42 to 55A, Class 10, Bimetllc EF65-70

Ovrload Rely, 42 to 55A, Class 10, Bimetllc (Discontinued)

  • Mfr # EF65-70
  • Zoro # G2867094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF65-70
Zoro #
G2867094
UPC #
094714073009
Country of Origin
Poland

Dimensions

Width
2.44"
Height
4.32"
Depth
2.24"
Overall Height - Relay
4.32 in
Body Height - Relay
4.32 in
Body Width - Relay
2.44 in
Body Depth - Relay
2.24 in

Details

Item - Relay
IEC Style Overload Relay
Item
Overload Relay
Current Range
42.0 to 55.0A
Use With - Contactors and Starters
CL07, CL08, CL09, CL10 Contactors, Mfr. Series CL06
Overload Relay Current Range
42 to 55A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
Series RT, Class 10
Sensing Method
Bimetallic
Reset Type - Relay
Manual
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Standards
CSA, IEC, UL
For Use With
CL06, CL07, CL08, CL09, CL10 Contactors
Separate Mounting
Yes, Additional Items Needed
Features
Manual Reset
Trip Class
10
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Standards CSA, IEC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.