Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Ovrload Rely, 54 to 65A, Class 10, Bimetllc EF65-70

Ovrload Rely, 54 to 65A, Class 10, Bimetllc (Discontinued)

  • Mfr # EF65-70
  • Zoro # G2601812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF65-70
Zoro #
G2601812
UPC #
094714073016
Country of Origin
Poland

Dimensions

Width
2.44"
Height
4.32"
Depth
2.24"
Body Depth - Relay
2.24 in
Body Height - Relay
4.32 in
Overall Height - Relay
4.32 in
Body Width - Relay
2.44 in

Details

Item - Relay
IEC Style Overload Relay
Item
Overload Relay
Current Range
54.0 to 65.0A
Use With - Contactors and Starters
CL08, CL09, CL10 Contactors, Mfr. Series CL07
Overload Relay Current Range
54 to 65A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
Series RT, Class 10
Sensing Method
Bimetallic
Reset Type - Relay
Manual
Trip Class
10
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Features
Manual Reset
For Use With
CL07, CL08, CL09, CL10 Contactors
Separate Mounting
Yes, Additional Items Needed
Standards
CSA, IEC, UL
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Standards CSA, IEC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.