Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Ovrload Rely, 64 to 82A, Class 10, Bimetllc EF96-100

Ovrload Rely, 64 to 82A, Class 10, Bimetllc (Discontinued)

  • Mfr # EF96-100
  • Zoro # G1486213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF96-100
Zoro #
G1486213
UPC #
017018140277
Country of Origin
Poland

Dimensions

Width
2.44"
Height
4.32"
Depth
2.24"
Body Width - Relay
2.44 in
Overall Height - Relay
4.32 in
Body Depth - Relay
2.24 in
Body Height - Relay
4.32 in

Details

Item
Overload Relay
Item - Relay
IEC Style Overload Relay
Use With - Contactors and Starters
CL09, CL10 Contactors, Mfr. Series CL08
Current Range
64.0 to 82.0A
Overload Relay Current Range
64 to 82A
Trip Class - Overload
10
Number of Poles
3
Frame / Series / Class / Code
Series RT, Class 10
Sensing Method
Bimetallic
Reset Type - Relay
Manual
Separate Mounting
Yes, Additional Items Needed
Standards
CSA, IEC, UL
Features
Manual Reset
Trip Class
10
For Use With
CL08, CL09, CL10 Contactors
Kit Required for Retrofit Mtg.
Mfr. No. RTXP
Starter Type
IEC

Description

Overload Relay, Trip Class 10, Number of Poles 3, Standards CSA, IEC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.