
PB303A, BASE, PANEL MOUNT
Mfr # PB303A
Zoro # G1773481
product price: $44.65
/eaKey Features
Maximum Operating Temperature
257 Degrees F
Material
Die-Cast Aluminum Alloy
Finish
Epoxy Powder Coated
Ambient Temp. Range
-40 to +257 F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB303A
Zoro #
G1773481
UPC #
78621079203
Country of Origin
Denmark
Details
Item
Wire Connector
Maximum Operating Temperature
257 Degrees F
Material
Die-Cast Aluminum Alloy
Finish
Epoxy Powder Coated
Ambient Temp. Range
-40 to +257 F
Description
BASE,PANEL MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.