
PB310, SGL LEVER LKG PNL BASE B10/V3/DD42
Mfr # PB310
Zoro # G2773352
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Type
Lever
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Width
43mm
Finish
Epoxy Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB310
Zoro #
G2773352
UPC #
78621083659
Country of Origin
Denmark
Dimensions
Width
43mm
Length
93 mm
Height
27mm
Details
Item
Lever Wire Connector
Type
Lever
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Finish
Epoxy Powder Coated
Ambient Temp. Range
-40 to +257 F
Material
Die-Cast Aluminum Alloy
Description
SGL LEVER LKG PNL BASE B10/V3/DD42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.