Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9M-LVDADI
Zoro #
G6793403
UPC #
783166562697
Country of Origin
Poland
Dimensions
Size
22 mm
Panel Cutout Diameter
22 mm
Details
Item
Pilot Light
Voltage
24V AC/DC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lamp Module Type
Full Voltage
Basic Material
Plastic
Replacement Lamps
Integrated
Body Material
Plastic
IP Rating
IP66
NEMA Rating
4x
Standards
CSA, UL Listed
NEMA Enclosure Rating
4X
Lens Color
Green
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.