Zoro Homepage
This item is Discontinued.
Abb Pilot Light, Refracted, Orange, 120V, Chrome P9M-LARALI

Pilot Light, Refracted, Orange, 120V, Chrome (Discontinued)

  • Mfr # P9M-LARALI
  • Zoro # G6632753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-LARALI
Zoro #
G6632753
UPC #
-
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Orange
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CSA, UL Listed
IP Rating
IP66
Body Material
Metal
NEMA Rating
4x
Replacement Lamps
Integrated
NEMA Enclosure Rating
4X
Body Finish
Chrome Plated
Lens Color
Orange

Description

Pilot Light, Voltage 120V AC, Color Orange, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 4X, IP Rating IP66, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.