Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 18 AWG, 300 V, Nylon Insulated, Red, 1000 PK

  • Mfr # RA147PT

  • Zoro # G1773229


product price: $1,295.99
/pk 1000, $1.30/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA147PT
Zoro #
G1773229
UPC #
78621003391
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Pin Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
300 V
Standards
UL E9809

Description

INS NYL PIN TERM 12-10 AWG RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.