Shop ABB
See all product information
Create Account
Pre-Galvanized Steel 6-Gang Gang Box Cover 12-7/16" x 4-11/16" x 13/16" Raised
- Mfr # 6GC
- Zoro # G024174555
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.25 in
Material
Steel
Overall Height
0.81 in
Color
Silver
Overall Width
4.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6GC
- Zoro #
- G024174555
- UPC #
- 785991132052
- Country of Origin
- Unknown
- Material
- Steel
- Color
- Silver
- Item
- Gang Box Covers
- Description/Special Features
- The cover will fit the next smaller size box
- Standards
- UL, CSA
Dimensions
- Overall Length
- 14.25 in
- Overall Height
- 0.81 in
- Overall Width
- 4.69 in
Description
Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.