Zoro Homepage
This item is Discontinued.
Abb Push Button operator, 22 mm, Black P9M-PNNS

Push Button operator, 22 mm, Black (Discontinued)

  • Mfr # P9M-PNNS
  • Zoro # G2360289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-PNNS
Zoro #
G2360289
UPC #
017018850107
Country of Origin
Poland

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary
Head Material
Acetal, Polyamide
NEMA Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Type of Operator
Extended Button
Color
Black
Number of Operators
1
Item
Extended Push Button
Bezel Material
Plastic
Basic Material
Plastic
Standards
CSA, UL Listed
IP Rating
IP66
Product Type
Push Button Operators
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 3S, 4, 4X
Operator Illumination
Non-Illuminated
Push Button Style
Extended

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Acetal, Polyamide, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.